FFT3 EFMD10/.39-3MMT06-02 Small Diameter Endmills with a MULTI-MASTER Threaded Adaptation that Mount Triangular Inserts for Fast Feed Milling

Article no.: 3346810
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER
Type of product End / face mill

Identification numbers & Classifications

Article number 3346810
EAN / GTIN 7291075392586
Manufacturer number 3346810
L-Number L23980 889

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 9.7 mm, Cutting Diameter (DC/DCX) 10 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 0.6 mm, Overall Length (OAL) 16.3 mm

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Diameter Machine Side (DCONMS) 9.7 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T06
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 4.2 mm
  • Cutting Diameter (DC/DCX) 10 mm
  • Cutting Diameter Maximum (DCX) 10 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 0.6 mm
  • Drive Size (DRVS) 8 mm
  • Functional Length (LF) 10 mm
  • Master Insert Identification (MIID) FFT3 TXMT 0201205T
  • Overall Length (OAL) 16.3 mm
  • Ramping Angle Maximum (RMPX) 4.7 Degrees
  • Tool Cutting Edge Angle (KAPR) 14 Degrees
  • Torque (TQ) 0.5 Nxm

Suitable products

From the same series "MULTI-MASTER" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart