A-PCLXL 16-3X Lever Lock Boring Bars Carrying Negative CXMG 80° Rhombic Inserts

Article no.: 3346716
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ4TURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3346716
EAN / GTIN 7291075392074
Manufacturer number 3346716
L-Number L23990 1491

Description

Description:

Indexable Internal Turning Tools ,Connection Diameter Machine Side (DCONMS) 1″ ,Functional Length (LF) 8″ ,Minimum Bore Diameter (DMIN) 1-1/4″ ,Shank Height (H) 0.92″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1″
  • Cutting Direction (HAND): Left Hand
  • Functional Length (LF): 8″
  • Functional Width (WF): 0.64″
  • Head Length (LH): 1.57″
  • Master Insert Identification (MIID): CXMG 09..
  • Minimum Bore Diameter (DMIN): 1-1/4″
  • Rake Angle Axial (GAMP): 5 Degrees
  • Rake Angle Radial (GAMF): 8 Degrees
  • Shank Height (H): 0.92″

Suitable products

Inserts

From the same series "LOGIQ4TURN" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart