A-PCLXR 10-3X Lever Lock Boring Bars Carrying Negative CXMG 80° Rhombic Inserts

Article no.: 3346711
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series LOGIQ4TURN
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 3346711
    EAN / GTIN 7291075392029
    Manufacturer number 3346711
    L-Number L23990 2017

    Description

    Description:

    Indexable Internal Turning Tools ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Functional Length (LF) 6″ ,Minimum Bore Diameter (DMIN) 3/4″ ,Shank Height (H) 0.574″

    Feature:

    • Connection Diameter Machine Side (DCONMS): 5/8″
    • Cutting Direction (HAND): Right Hand
    • Functional Length (LF): 6″
    • Functional Width (WF): 0.433″
    • Head Length (LH): 1.18″
    • Master Insert Identification (MIID): CXMG 09..
    • Minimum Bore Diameter (DMIN): 3/4″
    • Rake Angle Axial (GAMP): 8 Degrees
    • Rake Angle Radial (GAMF): 10 Degrees
    • Shank Height (H): 0.574″

    Suitable products

    Inserts

    From the same series "LOGIQ4TURN" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart