MM EC125H1.5C024-4T21 IC908 Interchangeable 4 Flute Solid Carbide Endmill Heads with 30°, 45° Helix and Various Corner Radii

Article no.: 3346378
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie MULTI-MASTER Indexable Solid
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 3346378
EAN / GTIN 7291075149364
Manufacturer number 3346378
L-Number L24060 1051

Description

Description:

  • Solid End Mill Heads
  • Connection Diameter Machine Side (DCONMS): 1.181″
  • Connection Thread Nominal Size Machine Side (THSZMS): T21
  • Cutting Diameter (DC): 1-1/4″
  • Depth of Cut Maximum (APMX): 1-1/2″
  • Flute Count (NOF): 4
  • Overall Length (OAL): 3.074″

Feature:

  • Connection Code Machine Side (CCMS): MultiMaster
  • Connection Diameter Machine Side (DCONMS): 1.181″
  • Connection Thread Nominal Size Machine Side (THSZMS): T21
  • Corner Chamfer Width (CHW): 0.024″
  • Cutting Diameter (DC): 1-1/4″
  • Depth of Cut Maximum (APMX): 1-1/2″
  • Flute Count (NOF): 4
  • Flute Helix Angle (FHA): 38 Degrees
  • Functional Length (LF): 2.165″
  • fz(max): 0.007 ″/tooth
  • Overall Length (OAL): 3.074″
  • Ramping Angle Maximum (RMPX): 90 Degrees
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart