HM390 ETPD.50-03-C.50-05C 90° Endmills Carrying HM390 TPKT 0502 Triangular Inserts with 3 Helical Cutting Edges

Article no.: 3346003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI3MILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3346003
EAN / GTIN 7291075392357
Manufacturer number 3346003
L-Number L23980 1980

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Cutting Diameter (DC/DCX) 1/2″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.138″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 3-1/2″ ,Shank Type Round ,Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 1/2″
  • Cutting Diameter (DC/DCX): 1/2″
  • Cutting Diameter Maximum (DCX): 1/2″
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.138″
  • Flute Count (NOF): 3
  • Functional Length (LF): 3-1/2″
  • Head Length (LH): 3/4″
  • Master Insert Identification (MIID): HM390 TPKT 0502PDR
  • Overall Length (OAL): 3-1/2″
  • Ramping Angle Maximum (RMPX): 1.5 Degrees
  • Shank Type: Round
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart