MTE D13.7-1-C10C-14 Indexable Threading Endmills with Cylindrical Carbide Shanks

Article no.: 3346000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie MILLTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 3346000
EAN / GTIN 7291075377576
Manufacturer number 3346000
L-Number L24090 61

Description

Description:

Indexable Threadmill Bodies, Connection Diameter Machine Side (DCONMS) 10 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Diameter (DC) 13.7 mm, Overall Length (OAL) 110 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 13.7 mm
  • Depth of Cut Maximum (APMX) 14 mm
  • Flute Count (NOF) 1
  • Overall Length (OAL) 110 mm
  • Shank Type Round

Suitable products

From the same series "MILLTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart