PENTA 17-100NP08LS IC1008 Pentagonal Inserts for Precision Grooving and Turning Next to High Shoulder Applications

Article no.: 3345806
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3345806
EAN / GTIN 7291075389715
Manufacturer number 3345806
L-Number L24080 367

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.08 mm, Cutting Depth Maximum (CDX) 3 mm, Cutting Width (CW) 1 mm

Feature:

  • Chip Breaker Type NP
  • Corner Radius (RE) 0.08 mm
  • Cutting Depth Maximum (CDX) 3 mm
  • Cutting Width (CW) 1 mm
  • Max. Grooving Feed (fg(max)) 0.06 mm/rev
  • Min. Grooving Feed (fg(min)) 0.03 mm/rev
  • Work Piece Parting Diameter Maximum (CUTDIA) 32 mm

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart