PENTA 17EL08-07K0LS IC1008 Back Turning Pentagonal Inserts for Short Chipping Materials

Article no.: 3345804
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3345804
EAN / GTIN 7291075389852
Manufacturer number 3345804
L-Number L24080 268

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.08 mm, Cutting Width (CW) 0.7 mm

Feature:

  • Corner Radius (RE) 0.08 mm
  • Cutting Width (CW) 0.7 mm
  • Functional Width (WF) 2.4 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 32 mm

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart