PENTA 17ER00-07K0RS IC1008 Back Turning Pentagonal Inserts for Short Chipping Materials

Article no.: 3345800
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3345800
EAN / GTIN 7291075389845
Manufacturer number 3345800
L-Number L24080 365

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0 mm, Cutting Width (CW) 0.7 mm

Feature:

  • Corner Radius (RE) 0 mm
  • Cutting Width (CW) 0.7 mm
  • Functional Width (WF) 2.4 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 32 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart