PCLXR 08-3X Lever Lock Tools Carrying CXMG 80° Rhombic Inserts

Article no.: 3345547
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ4TURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3345547
EAN / GTIN 7291075391756
Manufacturer number 3345547
L-Number L23990 1153

Description

Description:

General Indexable Turning Tools ,Functional Length (LF) 3-1/4″ ,Head Length (LH) 7/8″

Feature:

  • Cutting Direction (HAND): Right Hand
  • Functional Length (LF): 3-1/4″
  • Functional Width (WF): 5/8″
  • Head Length (LH): 7/8″
  • Inscribed Circle Diameter (IC): 0.368″
  • Master Insert Identification (MIID): CXMG 09..
  • Rake Angle Axial (GAMP): 6 Degrees
  • Rake Angle Radial (GAMF): 6 Degrees
  • Shank Height (H): 1/2″
  • Shank Width (B): 1/2″

Suitable products

From the same series "LOGIQ4TURN" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart