PCLXR 12-4X Lever Lock Tools Carrying CXMG 80° Rhombic Inserts

Article no.: 3345537
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series LOGIQ4TURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3345537
EAN / GTIN 7291075391695
Manufacturer number 3345537
L-Number L23990 1121

Description

Description:

General Indexable Turning Tools ,Functional Length (LF) 4-1/2″ ,Head Length (LH) 1″

Feature:

  • Cutting Direction (HAND): Right Hand
  • Functional Length (LF): 4-1/2″
  • Functional Width (WF): 1″
  • Head Length (LH): 1″
  • Inscribed Circle Diameter (IC): 0.492″
  • Master Insert Identification (MIID): CXMG 12..
  • Rake Angle Axial (GAMP): 6 Degrees
  • Rake Angle Radial (GAMF): 6 Degrees
  • Shank Height (H): 3/4″
  • Shank Width (B): 3/4″

Suitable products

Inserts

From the same series "LOGIQ4TURN" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart