SGSA 40-3-M10-6Z-JHP Grooving and Slitting Small Diameter Cutters with FLEXFIT Threaded Adaptation

Article no.: 3345214
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series FLEXFIT
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 3345214
    EAN / GTIN 7291075396461
    Manufacturer number 3345214
    L-Number L24130 42

    Description

    Description:

    Slotters, Connection Diameter Machine Side (DCONMS) 18 mm, Connection Thread Nominal Size Machine Side (THSZMS) M10, Cutting Depth Maximum (CDX) 10 mm, Cutting Diameter (DC) 40 mm, Cutting Item Count (CICT) 6, Cutting Width (CW) 3 mm, Overall Length (OAL) 32.1 mm

    Feature:

    • Connection Code Machine Side (CCMS) FLEXFIT
    • Connection Diameter Machine Side (DCONMS) 18 mm
    • Connection Thread Nominal Size Machine Side (THSZMS) M10
    • Cutting Depth Maximum (CDX) 10 mm
    • Cutting Diameter (DC) 40 mm
    • Cutting Item Count (CICT) 6
    • Cutting Width (CW) 3 mm
    • Drive Size (DRVS) 15 mm
    • Functional Length (LF) 12.1 mm
    • Master Insert Identification (MIID) GSAN 3...
    • Overall Length (OAL) 32.1 mm

    Suitable products

    Inserts

    From the same series "FLEXFIT" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart