A20R PCLXL-09X Lever Lock Boring Bars Carrying Negative CXMG 80° Rhombic Inserts

Article no.: 3345200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series LOGIQ4TURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3345200
EAN / GTIN 7291075391282
Manufacturer number 3345200
L-Number L23990 309

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 20 mm, Functional Length (LF) 200 mm, Minimum Bore Diameter (DMIN) 25 mm, Shank Height (H) 18 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 200 mm
  • Functional Width (WF) 13 mm
  • Master Insert Identification (MIID) CXMG 09..
  • Minimum Bore Diameter (DMIN) 25 mm
  • Rake Angle Axial (GAMP) 5 Degrees
  • Rake Angle Radial (GAMF) 10 Degrees
  • Reduced Body Diameter Length (LDRED) 30 mm
  • Shank Height (H) 18 mm

Suitable products

Inserts

From the same series "LOGIQ4TURN" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart