GIM 3J-4RA IC830 Utility Single-Sided Inserts for Parting and Grooving Soft Materials, Parting Tubes and Small Diameters

Article no.: 3345123
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 3345123
EAN / GTIN 7291075423433
Manufacturer number 3345123
L-Number L24100 319

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.25 mm, Cutting Width (CW) 3 mm, Insert Length (INSL) 15.3 mm, Overall Length (OAL) 15.3 mm

Feature:

  • Chip Breaker Type J
  • Corner Radius (RE) 0.25 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 3 mm
  • Insert Length (INSL) 15.3 mm
  • Max. Grooving Feed (fg(max)) 0.12 mm/rev
  • Min. Grooving Feed (fg(min)) 0.05 mm/rev
  • Overall Length (OAL) 15.3 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart