GIM 3.2 IC830 Single-Sided Inserts with Center Ridged Chipformer and Reinforced Edge for Parting and Grooving Alloy Steel

Article no.: 3345120
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 3345120
    EAN / GTIN 7291075422061
    Manufacturer number 3345120
    L-Number L24100 317

    Description

    Description:

    Groove/Turn Indexable Inserts, Cutting Width (CW) 3.2 mm

    Feature:

    • Axial Groove Outside Diameter Minimum (DAXN) 160 mm
    • Chip Breaker Type W
    • Clearance Angle Major (AN) 7 Degrees
    • Corner Radius (RE) 0.22 mm
    • Cutting Width (CW) 3.2 mm
    • Insert Length (INSL) 15.3 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart