TR6 ER D32/1.26-4-M16-10 Multifunction Endmills with FLEXFIT Threaded Adaptation That Carry Four Different Insert Geometries

Article no.: 3344364
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series FLEXFIT
Type of product End / face mill

Identification numbers & Classifications

Article number 3344364
EAN / GTIN 7291075388213
Manufacturer number 3344364
L-Number L23980 340

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 29 mm, Cutting Diameter (DC/DCX) 32 mm, Cutting Item Count (CICT) 4, Depth of Cut Maximum (APMX) 2.5 mm, Overall Length (OAL) 60 mm

Feature:

  • Body Half Taper Angle (BHTA) 17 Degrees
  • Connection Code Machine Side (CCMS) FLEXFIT
  • Connection Diameter Machine Side (DCONMS) 29 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) M16
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 27 mm
  • Cutting Diameter (DC/DCX) 32 mm
  • Cutting Diameter Maximum (DCX) 32 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 4
  • Depth of Cut Maximum (APMX) 2.5 mm
  • Drive Size (DRVS) 25 mm
  • Functional Length (LF) 34.97 mm
  • Master Insert Identification (MIID) TR6 TNCU 100425
  • Overall Length (OAL) 60 mm

Suitable products

Inserts

From the same series "FLEXFIT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart