TR6 ERD1.00-5-3.0W1.00-07 Multifunction Endmills That Carry Four Different Insert Geometries

Article no.: 3344287
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series TOR6MILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3344287
EAN / GTIN 7291075395532
Manufacturer number 3344287
L-Number L23980 1858

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC/DCX) 1″ ,Cutting Item Count (CICT) 5 ,Depth of Cut Maximum (APMX) 0.039″ ,Overall Length (OAL) 5.28″ ,Shank Type Weldon ,Shank Type Weldon ,Usable Length (LU) 2.83″

Feature:

  • Body Half Taper Angle (BHTA): 18 Degrees
  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 0.921″
  • Cutting Diameter (DC/DCX): 1″
  • Cutting Diameter Maximum (DCX): 1″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 5
  • Depth of Cut Maximum (APMX): 0.039″
  • Functional Length (LF): 4.139″
  • Head Length (LH): 2.83″
  • Master Insert Identification (MIID): TR6 TNCU 070210
  • Overall Length (OAL): 5.28″
  • Shank Type: Weldon
  • Usable Length (LU): 2.83″

Suitable products

Inserts

From the same series "TOR6MILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart