TR6 ERD0.75-4-2.5W0.75-07 Multifunction Endmills That Carry Four Different Insert Geometries

Article no.: 3344286
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TOR6MILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3344286
EAN / GTIN 7291075395525
Manufacturer number 3344286
L-Number L23980 2975

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Diameter (DC/DCX) 3/4″ ,Cutting Item Count (CICT) 4 ,Depth of Cut Maximum (APMX) 0.039″ ,Overall Length (OAL) 4.53″ ,Shank Type Weldon ,Shank Type Weldon ,Usable Length (LU) 2.36″

Feature:

  • Body Half Taper Angle (BHTA): 18 Degrees
  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 0.671″
  • Cutting Diameter (DC/DCX): 3/4″
  • Cutting Diameter Maximum (DCX): 3/4″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 4
  • Depth of Cut Maximum (APMX): 0.039″
  • Functional Length (LF): 3.514″
  • Head Length (LH): 2.36″
  • Master Insert Identification (MIID): TR6 TNCU 070210
  • Overall Length (OAL): 4.53″
  • Shank Type: Weldon
  • Usable Length (LU): 2.36″

Suitable products

From the same series "TOR6MILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart