FFT3 EFMD.38-2-3.0C.38-03 Endmills Carrying Single-Sided Small Trigon Inserts for Fast Feed Milling

Article no.: 3343675
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MICRO3FEED
Type of product End / face mill

Identification & Classification

Article number 3343675
Copy
EAN / GTIN 7291075392630
Copy
Manufacturer number 3343675
Copy
L-Number L23980 2951
Copy

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 3/8″ ,Cutting Diameter (DC/DCX) 3/8″ ,Cutting Item Count (CICT) 2 ,Depth of Cut Maximum (APMX) 0.0236″ ,Overall Length (OAL) 3″ ,Shank Type Round ,Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 3/8″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 0.2″
  • Cutting Diameter (DC/DCX): 3/8″
  • Cutting Diameter Maximum (DCX): 3/8″
  • Cutting Item Count (CICT): 2
  • Depth of Cut Maximum (APMX): 0.0236″
  • Functional Length (LF): 4″
  • Head Length (LH): 3/4″
  • Master Insert Identification (MIID): FFT3 WXMT 030206T
  • Overall Length (OAL): 3″
  • Ramping Angle Maximum (RMPX): 7.5 Degrees
  • Shank Type: Round
  • Tool Cutting Edge Angle (KAPR): 17 Degrees
  • Torque (TQ): 4.5 lbfxin

Suitable products

From the same series "MICRO3FEED" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart