SK50 HYDRO 32X81 HD Heavy Duty, Short Hydraulic Chucks With DIN69871 form ADB shanks

Article no.: 3343655
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 3343655
EAN / GTIN 7291075404258
Manufacturer number 3343655
L-Number L24120 2164

Description

Description:

Hydraulic Holders, Body Diameter (BD) 72 mm, Body Length (LB) 62 mm, Connection Diameter Workpiece Side (DCONWS) 32 mm, Shank Size (SS) 50

Feature:

  • Body Diameter (BD) 72 mm
  • Body Length (LB) 62 mm
  • Connection Code Machine Side (CCMS) DIN69871
  • Connection Diameter Workpiece Side (DCONWS) 32 mm
  • Protruding Length (LPR) 81 mm
  • Shank Size (SS) 50

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart