BT40 HYDRO 16X72.5 HD Heavy Duty, Short Hydraulic Chucks With BT Form ADB Shanks

Article no.: 3343643
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 3343643
EAN / GTIN 7291075404173
Manufacturer number 3343643
L-Number L24120 2147

Description

Description:

Hydraulic Holders, Body Diameter (BD) 49.25 mm, Body Length (LB) 45.5 mm, Connection Diameter Workpiece Side (DCONWS) 16 mm, Shank Size (SS) 40.0

Feature:

  • Body Diameter (BD) 49.25 mm
  • Body Length (LB) 45.5 mm
  • Connection Code Machine Side (CCMS) BT
  • Connection Diameter Workpiece Side (DCONWS) 16 mm
  • Protruding Length (LPR) 72.5 mm
  • Shank Size (SS) 40.0

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart