HSK A63 HYDRO 16X80 HD Heavy Duty, Short Hydraulic Chucks With HSK DIN69893 Form A Shanks

Article no.: 3343639
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 3343639
EAN / GTIN 7291075404128
Manufacturer number 3343639
L-Number L24120 2134

Description

Description:

Hydraulic Holders, Body Diameter (BD) 52.5 mm, Connection Diameter Workpiece Side (DCONWS) 16 mm

Feature:

  • Body Diameter (BD) 52.5 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Workpiece Side (DCONWS) 16 mm
  • Protruding Length (LPR) 80 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart