TGAD 2LE-D54-JHP Parting and Grooving Adapters with Channels for High-Pressure Coolant Carrying TANG-GRIP Inserts

Article no.: 3342957
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie MODUGRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3342957
EAN / GTIN 7291075391336
Manufacturer number 3342957
L-Number L23920 186

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 2.4 mm, Cutting Width Minimum (CWN) 1.8 mm, Overall Height (OAH) 25.8 mm, Overall Length (OAL) 58.3 mm

Feature:

  • Body Width (WB) 1.65 mm
  • Body Width_2 (WB_2) 5.3 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width Maximum (CWX) 2.4 mm
  • Cutting Width Minimum (CWN) 1.8 mm
  • Functional Length (LF) 44.4 mm
  • Overall Height (OAH) 25.8 mm
  • Overall Length (OAL) 58.3 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 54 mm

Suitable products

From the same series "MODUGRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart