FF VNMT 0706ZN-ER IC845 Tangentially Clamped Inserts with 4 Cutting Edges for Fast Feed Milling

Article no.: 3342809
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG4FEED
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 3342809
EAN / GTIN 7291075364521
Manufacturer number 3342809
L-Number L23910 1287

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 15 mm, Insert Thickness (S) 9.05 mm, Insert Width (W1) 6.4 mm

Feature:

  • Corner Radius (RE) 1 mm
  • Cutting Direction (HAND) Neutral
  • Insert Length (INSL) 15 mm
  • Insert Thickness (S) 9.05 mm
  • Insert Width (W1) 6.4 mm
  • Maximum Feed per Tooth (fz(max)) 1.8 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.4 mm/tooth
  • Number of Cutting Edges 4

Suitable products

From the same series "TANG4FEED" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart