MTFLE D20-4-22-21 External Multi-Tooth Threading Shell Mills

Article no.: 3342669
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 3342669
EAN / GTIN 7291075380248
Manufacturer number 3342669
L-Number L24090 192

Description

Description:

Indexable Threadmill Bodies, Connection Diameter Machine Side (DCONMS) 22 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Diameter (DC) 20 mm, Overall Length (OAL) 63 mm, Usable Length (LU) 27 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 22 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 20 mm
  • Depth of Cut Maximum (APMX) 21 mm
  • Flute Count (NOF) 4
  • Overall Length (OAL) 63 mm
  • Usable Length (LU) 27 mm

Suitable products

Inserts

From the same series "MILLTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart