PENTA 17N157P079LS IC1008 Precision Grooving Pentagonal Full Radius Inserts for Soft Materials

Article no.: 3341558
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3341558
EAN / GTIN 7291075399387
Manufacturer number 3341558
L-Number L24080 342

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 4 mm, Cutting Width (CW) 1.57 mm, Inscribed Circle Diameter (IC) 18.22 mm

Feature:

  • Chip Breaker Type P
  • Corner Radius (RE) 0.79 mm
  • Cutting Depth Maximum (CDX) 4 mm
  • Cutting Width (CW) 1.57 mm
  • Inscribed Circle Diameter (IC) 18.22 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart