Sweatshirt High Vis L

Article no.: 334119743300L
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb
Unisex size L
Standard/regulation EN ISO 20471
with reflective material (good visibility) yes
Arm length Long sleeve
Type of product Knitted pullover

Identification numbers & Classifications

Article number 334119743300L
EAN / GTIN 7330509190319
Manufacturer number 334119743300L
L-Number L00980 1295

Description

Version:


Main material
100% polyester, one side brushed, 240 g/m².

Details
Round neck, Cuffed neck

Reflex
50 mm wide reflective tape, Reflective tape on body, sleeves and shoulders

Finish
Wristlet at sleeve end
Ribbed hem

Description:

Standout in this Hi-Vis sweatshirt! The sweatshirt has reinforced neck and shoulder seams and knitted ribbed cuffs. 50 mm reflector trim. Certified according to EN471, XXS-S Class 2 M-4XL Class 3, High visibility protective clothing.

Standard:

  • Class 2 and 3 garments in orange colourways are in compliance with RIS-3279-TOM issue 2
  • EN ISO 20471, XXS-S Class 2, M-> Class 3
  • Combination Certification C ->M

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart