TJS HPC HSK A63 High-Pressure Coolant Driven HSM Spindle with HSK Shank for Small Diameter Cutting Tools

Article no.: 3339543
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification & Classification

Article number 3339543
Copy
EAN / GTIN 7291075398670
Copy
Manufacturer number 3339543
Copy
L-Number L24120 1842
Copy

Description

Description:

Collet Chucks, Connection Diameter Machine Side (DCONMS) 63 mm, Protruding Length (LPR) 138 mm, Shank Size (SS) HSK A63

Feature:

  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 5 mm
  • Protruding Length (LPR) 138 mm
  • Shank Size (SS) HSK A63

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart