ECK-H4 10-20SL10CFR0.5-72 IC900 Endmills with Different Helix, Chamfered Edges and Variable Pitch for Chatter Dampening on Titanium

Article no.: 3338817
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHATTERFREE solid mill line
Type of product End / face mill

Identification numbers & Classifications

Article number 3338817
EAN / GTIN 7291075344578
Manufacturer number 3338817
L-Number L24180 1660

Description

Description:

Square End Mills, Connection Diameter Machine Side (DCONMS) 10 mm, Cutting Diameter (DC) 10 mm, Depth of Cut Maximum (APMX) 20 mm, Flute Count (NOF) 4, Overall Length (OAL) 72 mm, Shank Type SL, Shank Type SL

Feature:

  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Coolant Supply Property (CSP) External
  • Corner Radius (RE) 0.5 mm
  • Cutting Diameter (DC) 10 mm
  • Cutting Diameter Tolerance e8
  • Depth of Cut Maximum (APMX) 20 mm
  • Flute Count (NOF) 4
  • Flute Helix Angle (FHA) 36 Degrees
  • Maximum Feed per Tooth (fz(max)) 0.07 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.03 mm/tooth
  • Overall Length (OAL) 72 mm
  • Ramping Angle Maximum (RMPX) 5 Degrees
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Type SL

From the same series "CHATTERFREE solid mill line" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart