UV Polo Shirt High vis Class 1 XS

Article no.: 333810518933XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour marineblau / high vis gelb
    Unisex size XS
    Type of product High-visibility polo shirt

    Identification numbers & Classifications

    Article number 333810518933XS
    EAN / GTIN 7330509536018
    Manufacturer number 333810518933XS

    Description

    Version:


    Main material
    100% polyester pique wicking, moisture transporting, UV protection, 155 g/m²

    Details
    Neck opening with buttons
    Rib-knitted collar
    Reinforced neck seam
    Blåkläder print on shoulder

    Functionality
    High moisture-penetration fabric

    Reflex
    50 mm wide cut reflective tape, Reflective tape on body and sleeves

    Description:

    Soft and comfortable polo shirt with tailored reflective transfers for excellent stretch properties and breathability. This polo shirt provides UV protection and the fabric has an anti-odour effect, which reduces bacterial growth and prevents unpleasant odours. The polo shirt has a rib-knitted collar and a button neck. Certified according to EN ISO 20471 class 1, Combination Certification D and EN 13758-2 UPF 40+.

    Standard:

    • EN ISO 20471, Class 1
    • Combination Certification D
    • EN 13758-2 UPF 40+

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart