JHP ELBOW 90-5/16-7/16UNF High-Pressure Adaptation Elbow

Article no.: 3337830
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3337830
EAN / GTIN 7291075384758
Manufacturer number 3337830
L-Number L24000 472

Description

Description:

Cooling System Accessories

Feature:

  • Coolant Entry Diameter (CND) 4.4 mm
  • Coolant Entry Thread Size (CNT) 7/16″-20 UNF
  • Coolant Exit Diameter (CXD) 4 mm
  • Coolant Exit Thread Size (CXT) 5/16″-24 UNF
  • Drive Size (DRVS) 12.7 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart