THMPL 20-D22-JHP Holders with High-Pressure Coolant Channels for Pentagonal SLIM-GRIP Adapters

Article no.: 3337174
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series LOGIQ5GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3337174
    EAN / GTIN 7291075390933
    Manufacturer number 3337174
    L-Number L23920 663

    Description

    Description:

    Groove/Turn Indexable Holders, Overall Length (OAL) 135 mm

    Feature:

    • Functional Width (WF) 18.6 mm
    • Head Bottom Offset Height (HBH) 6 mm
    • Overall Length (OAL) 135 mm
    • Shank Height (H) 20 mm
    • Shank Width (B) 20 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart