THMPR 20-D22-JHP Holders with High-Pressure Coolant Channels for Pentagonal SLIM-GRIP Adapters

Article no.: 3337170
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ5GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3337170
EAN / GTIN 7291075390919
Manufacturer number 3337170
L-Number L23920 662

Description

Description:

Groove/Turn Indexable Holders, Overall Length (OAL) 135 mm

Feature:

  • Functional Width (WF) 18.6 mm
  • Head Bottom Offset Height (HBH) 6 mm
  • Overall Length (OAL) 135 mm
  • Shank Height (H) 20 mm
  • Shank Width (B) 20 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart