MM S-A-L100-C40T21 Shanks Mount Interchangeable Milling Heads

Article no.: 3336811
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MULTI-MASTER
    Type of product Threaded copy mill arbor

    Identification numbers & Classifications

    Article number 3336811
    EAN / GTIN 7291075253269
    Manufacturer number 3336811
    L-Number L24070 148

    Description

    Omschrijving:

    Tappen voor modulaire freeskoppen, bevestigingsdiameter, machinezijde (DCONMS) 40 mm, bevestigingsdraadmaat, werkstukzijde (THSZWS) T21, functionele lengte (LF) 100 mm, totale lengte (OAL) 100 mm

    Kenmerk:

    • Diameter behuizing (BD) 30 mm
    • Aansluitcode machinezijde (CCMS) cilindrisch
    • Montagediameter, machinezijde (DCONMS) 40 mm
    • Maat bevestigingsschroefdraad, werkstukzijde (THSZWS) T21
    • Functionele lengte (LF) 100 mm
    • Totale lengte (OAL) 100 mm
    • Dompelhoek max. (RPMX) 60000 Rev/min.

    From the same series "MULTI-MASTER" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart