MM ERS200B30-6T12 IC908 Interchangeable Solid Carbide Rough Milling Heads with 1.5xD Flute Lengths for High Metal Removal Rates

Article no.: 3336729
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER Indexable Solid
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 3336729
EAN / GTIN 7291075388947
Manufacturer number 3336729
L-Number L24060 480

Description

Description:

Solid End Mill Heads, Connection Diameter Machine Side (DCONMS) 18.45 mm, Connection Thread Nominal Size Machine Side (THSZMS) T12, Cutting Diameter (DC) 20 mm, Depth of Cut Maximum (APMX) 30 mm, Flute Count (NOF) 6

Feature:

  • Connection Diameter Machine Side (DCONMS) 18.45 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T12
  • Corner Chamfer Width (CHW) 0.4 mm
  • Cutting Diameter (DC) 20 mm
  • Depth of Cut Maximum (APMX) 30 mm
  • Flute Count (NOF) 6
  • Flute Helix Angle (FHA) 47 Degrees
  • Functional Length (LF) 41 mm
  • fz(max) 0.11 mm/tooth
  • Ramping Angle Maximum (RMPX) 3 Degrees

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart