FFX4 FD1.50-6-.50-04 Fast Feed Face Mills Carrying Duble-Sided Inserts with 4 Cutting Edges

Article no.: 3336702
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series LOGIQ4FEED
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3336702
    EAN / GTIN 7291075393408
    Manufacturer number 3336702
    L-Number L23980 3048

    Description

    Description:

    Indexable Face Mills ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Cutting Diameter (DC/DCX) 1-1/2″ ,Cutting Item Count (CICT) 6 ,Hub Diameter (DHUB) 1.417″ ,Overall Length (OAL) 1-1/2″

    Feature:

    • Arbor Style: A
    • Connection Diameter Machine Side (DCONMS): 1/2″
    • Coolant Supply Property (CSP): Coolant Thru
    • Cutting Diameter (DC): 1.209″
    • Cutting Diameter (DC/DCX): 1-1/2″
    • Cutting Diameter Maximum (DCX): 1-1/2″
    • Cutting Direction (HAND): Right Hand
    • Cutting Item Count (CICT): 6
    • Depth of Cut Maximum (APMX): 0.031″
    • Hub Diameter (DHUB): 1.417″
    • Master Insert Identification (MIID): FFX4 XNMU 040310T
    • Overall Length (OAL): 1-1/2″
    • Tool Cutting Edge Angle (KAPR): 18 Degrees

    From the same series "LOGIQ4FEED" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart