PENTA 17-MTL008LS IC1008 Precision Ground Pentagonal External Threading Inserts with a 60° Partial Profile for General Applications

Article no.: 3336637
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3336637
EAN / GTIN 7291075390384
Manufacturer number 3336637
L-Number L24080 362

Description

Description:

On-Edge Threading Indexable Inserts

Feature:

  • Corner Radius (RE) 0.08 mm
  • Cutting Direction (HAND) Left Hand
  • Thread Form Type (THFT) VP60
  • Thread Pitch Maximum (TPX) 3 mm
  • Thread Pitch Minimum (TPN) 0.7 mm
  • Threads per Inch Maximum (TPIX) 36 Threads/″
  • Threads per Inch Minimum (TPIN) 8 Threads/″

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart