Tapping head for quick-change inserts, M5-20

Article no.: 333600 M5-20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread range M5 - M20
⌀ range of the 1st collets 4.5 mm - 10 mm
⌀ range of the 2nd collets 10 mm - 16 mm
maximum speed, advance 750 min-1
automatic stroke length 22 mm
overall length 244 mm
Body ⌀ 85 mm
Tapered shank mount DIN 238 B 22
Weight 3.7 kg
Type of product Tapping head

Identification numbers & Classifications

Article number 333600 M5-20
EAN / GTIN 4045197312723
Manufacturer number EDM-R 520CR 3142-2522

Description

Version:

  • For machines with only one direction of rotation.
  • Adjustable safety clutch protects tap from breakage.
  • Length compensation by tension and compression, compensating for difference between machine feed and thread pitch.
  • Automatic feed; ensures thread is true to gauge size.
  • Automatic quick return traverse 1.6: 1.
  • Right-hand and left-hand rotation possible without conversion.
  • Accepts Rubber-Flex collets and quick-change sockets.
  • Tap engagement damping mechanism prevents thread-start being cut incorrectly.

Application:

  • For mounting in rotary spindle.
  • For cutting threads exactly true to gauge size.
  • Can be used without changing the set up for left-hand or right-hand threads, blind and through holes.

Supplied with:

Including anti-rotation arm and for No. 333500 also 2 multi-range collets (rubber-flex), 2 spanners and 1 screwdriver for hexagon socket screws to suit the tapping head!

Optional extras:

Quick-change tapping chucks No. 335420335640.
Spare clamping device No, 333630 (see spare parts list).

Note:

Suitable tapered arbors No. 342500; 342600.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart