H3P 1905-IQ IC908 Exchangeable 3 Flute Drilling Heads for Machining Carbon and Alloy Steel (ISO P) and Cast Iron (ISO K)

Article no.: 3335765
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series LOGIQ3CHAM
    Type of product Cutter insert for boring

    Identification numbers & Classifications

    Article number 3335765
    EAN / GTIN 7291075394542
    Manufacturer number 3335765
    L-Number L24050 1205

    Description

    Description:

    Inserted Solid Drill Heads, Cutting Diameter (DC) 19.05 mm, Insert Seat Size Code (SSC) 19, Point Angle (SIG) 135 Degrees, Protruding Length (LPR) 10.92 mm

    Feature:

    • Chamfer Angle 15 Degrees
    • Cutting Diameter (DC) 19.05 mm
    • Functional Length (LF) 6.82 mm
    • Insert Seat Size Code (SSC) 19
    • Point Angle (SIG) 135 Degrees
    • Point Length (PL) 4.1 mm
    • Protruding Length (LPR) 10.92 mm

    Suitable products

    Tool holders

    From the same series "LOGIQ3CHAM" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart