PENTA 24N239C120 IC908 Full Radius Grooving Inserts with 5 Cutting Edges for Hard Materials and Tough Applications

Article no.: 3335542
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3335542
EAN / GTIN 7291075346978
Manufacturer number 3335542
L-Number L24080 314

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 1.2 mm, Cutting Depth Maximum (CDX) 5 mm, Cutting Width (CW) 2.39 mm

Feature:

  • Chip Breaker Type C
  • Corner Radius (RE) 1.2 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.1 mm
  • Cutting Depth Maximum (CDX) 5 mm
  • Cutting Width (CW) 2.39 mm
  • Max. Grooving Feed (fg(max)) 0.18 mm/rev
  • Min. Grooving Feed (fg(min)) 0.06 mm/rev

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart