PENTA 24N050PF005 IC30N Pentagonal Inserts with a High Positive Flat Rake for Parting and Precision Grooving

Article no.: 3334952
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3334952
EAN / GTIN 7291075274202
Manufacturer number 3334952
L-Number L24080 326

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.05 mm, Cutting Depth Maximum (CDX) 2.5 mm, Cutting Width (CW) 0.5 mm

Feature:

  • Chip Breaker Type PF
  • Corner Radius (RE) 0.05 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.02 mm
  • Cutting Depth Maximum (CDX) 2.5 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width (CW) 0.5 mm
  • Insert Rake Angle (GAN) 6 Degrees
  • Max. Grooving Feed (fg(max)) 0.04 mm/rev
  • Min. Grooving Feed (fg(min)) 0.01 mm/rev

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart