SCIL 22-AL10-25K8 IC1007 Turning Inserts with a Front Relief Angle

Article no.: 3333893
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 3333893
EAN / GTIN 7291075316124
Manufacturer number 3333893
L-Number L23940 2146

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.1 mm, Cutting Depth Maximum (CDX) 3.8 mm, Insert Length (INSL) 22 mm, Insert Thickness (S) 7 mm, Overall Length (OAL) 22 mm

Feature:

  • Corner Radius (RE) 0.1 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.02 mm
  • Cutting Depth Maximum (CDX) 3.8 mm
  • Cutting Direction (HAND) Left Hand
  • Insert Length (INSL) 22 mm
  • Insert Rake Angle (GAN) 8 Degrees
  • Insert Thickness (S) 7 mm
  • Overall Length (OAL) 22 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart