SCIR 41-AD08-30K8 IC1008 Turning Inserts

Article no.: 3333619
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SWISSCUT Extra Long
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 3333619
    EAN / GTIN 7291075387346
    Manufacturer number 3333619
    L-Number L23940 2279

    Description

    Description:

    Turning Indexable Inserts, Corner Radius (RE) 0.08 mm

    Feature:

    • Corner Radius (RE) 0.08 mm
    • Depth of Cut Maximum (APMX) 4 mm
    • Max. Turning Feed (ft(max)) 0.15 mm/rev
    • Min D.O.C. 0.12 mm
    • Min. Turning Feed (ft(min)) 0.02 mm/rev

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart