MTF D100-8-32-30 Thread Milling Multi-Insert Shell Mills

Article no.: 3332907
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product thread milling cutter

Identification & Classification

Article number 3332907
EAN / GTIN 7291075377293
Manufacturer number 3332907
L-Number L24090 198

Description

Description:

Indexable Threadmill Bodies, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC) 100 mm, Overall Length (OAL) 50 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Cutting Diameter (DC) 100 mm
  • Depth of Cut Maximum (APMX) 30 mm
  • Flute Count (NOF) 8
  • Overall Length (OAL) 50 mm

Suitable products

From the same series "MILLTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart