CLAMP SCREW 6368-27-M12 Lock Screws DIN 6367 for COMBI Shell Mill Holders

Article no.: 3332584
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3332584
EAN / GTIN 7291075138412
Manufacturer number 3332584
L-Number L24000 255

Description

Description:

Screws, Drive Size (DRVS) 6 mm, Thread Designation Outside (THOD) M12

Feature:

  • dy Diameter (BD) 35 mm
  • Body Length (LB) 22 mm
  • Drive Size (DRVS) 6 mm
  • Head Length (LH) 9 mm
  • Thread Designation Outside (THOD) M12

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart