AVC-D20-SCLCR-09 Interchangeable Boring Heads Carrying 80° Rhombic Inserts with 7° Clearance

Article no.: 3331896
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 3331896
    EAN / GTIN 7291075364866
    Manufacturer number 3331896
    L-Number L23990 43

    Description

    Description:

    Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 20 mm, Functional Length (LF) 20 mm, Minimum Bore Diameter (DMIN) 25 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 20 mm
    • Cutting Direction (HAND) Right Hand
    • Functional Length (LF) 20 mm
    • Functional Width (WF) 13 mm
    • Master Insert Identification (MIID) CCMT 3-2-M3M
    • Minimum Bore Diameter (DMIN) 25 mm

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart