HTF D125-09-40-R-LN10 Face Mills Carrying Tangentially Clamped Inserts with 4 Cutting Edges for Extra Fine Milling Applications

Article no.: 3331879
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGFIN
Type of product End / face mill

Identification numbers & Classifications

Article number 3331879
EAN / GTIN 7291075387544
Manufacturer number 3331879
L-Number L23980 1109

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 40 mm, Cutting Diameter (DC/DCX) 125 mm, Cutting Item Count (CICT) 9, Hub Diameter (DHUB) 92 mm, Overall Length (OAL) 63 mm

Feature:

  • Arbor Style B
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 125 mm
  • Cutting Diameter (DC/DCX) 125 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 9
  • Depth of Cut Maximum (APMX) 0.45 mm
  • Hub Diameter (DHUB) 92 mm
  • Master Insert Identification (MIID) HTP LNAR 1006 FR
  • Overall Length (OAL) 63 mm

Suitable products

From the same series "TANGFIN" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart