Bench grinding wheel 150x25x32 mm C60K5V15 carbide/cast iron

Article no.: 333180
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 333180
EAN / GTIN 9003173331804
Manufacturer number 333180
L-Number L50140 1115

Description

Description:

When sharpening solid carbide or tungsten carbide tipped tools, only wheels with silicon carbide specifications should be used. Due to their special grain shape you can achieve good results even on extremely hard workpieces. This wheel can also be used for cast iron. A reduction bush set is included in the packaging or can be reordered.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : C 60 K5 V15
  • Dimension (D x T x H): 150 x 25 x 32 mm
  • Diameter: 150 mm
  • Thickness: 25 mm
  • Drill hole: 32 mm
  • Grain size: 60
  • Vs /max: 35 m/s
  • Material suitability: Tungsten carbide
  • Tool for: Floorstanding grinder

Advantage:

  • Clean cutting
  • Optimum grit size
  • Stackable

Application:

  • For sharpening solid carbide or carbide-tipped tools and for machining cast iron workpieces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart