SEL 2525X16 JHP-MC External Threading Tools with Bottom Inlet Coolant Channels

Article no.: 3331273
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARTHREAD
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3331273
EAN / GTIN 7291075381740
Manufacturer number 3331273
L-Number L24090 98

Description

Description:

Laydown Threading Indexable Holders, Head Length (LH) 36.2 mm

Feature:

  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Direction (HAND) Left Hand
  • Head Length (LH) 36.2 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

Inserts

Spare parts

From the same series "ISCARTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart