MM GRIT18P200-100-3T6 IC908 Interchangeable Solid Carbide Small Diameter Groove Milling Heads

Article no.: 3329124
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MULTI-MASTER Indexable Solid

    Identification numbers & Classifications

    Article number 3329124
    EAN / GTIN 7291075439984
    Manufacturer number 3329124
    L-Number L24060 78

    Description

    Description:

    Solid End Mill Heads, Connection Thread Nominal Size Machine Side (THSZMS) T06, Cutting Depth Maximum (CDX) 3.8 mm, Cutting Diameter (DC) 17.7 mm, Flute Count (NOF) 3

    Feature:

    • Connection Thread Nominal Size Machine Side (THSZMS) T06
    • Corner Radius (RE) 1 mm
    • Cutting Depth Maximum (CDX) 3.8 mm
    • Cutting Diameter (DC) 17.7 mm
    • Cutting Width (CW) 2 mm
    • Flute Count (NOF) 3

    From the same series "MULTI-MASTER Indexable Solid" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart